15-1/8 in. Surface Mounted Female Napkin Dispenser

Part #BB254  |  Item #2907959  |  Manufacturer Part #B-254

$ 150.47 EACH

Height:

15-1/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Door has tumbler lock
  • Self-closing panel covers disposal opening
  • Removable, leak-proof plastic receptacle

Specifications

ADA Compliant: No

Capacity: 1.2 gal

Color Finish: Satin

Depth: 4-1/16 in

Gauge: 22

Height: 15-1/8 in

Installation Type: Surface Mount

Material: Stainless Steel

Material Type: 304

Width: 10-11/16 in