0 items

Bobrick 18 in. Stainless Steel Frame Angle Glass Mirror

BB29018

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
3/4 in
Height
30 in
Installation Type
Wall Mount
Material
Glass, Stainless Steel
Type
Rectangle Mirrors
Width
18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday