Bobrick 2 in. Straight Grab Bar with Concealed Mounting in Stainless Steel

BB680699X

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
18 in
Material
Stainless Steel
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday