Bobrick

48 x 24 in. Stainless Steel Channel Frame Mirror

Part #BB16524  |  Manufacturer Part #B-165 2448

Height

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 48 in

Material: Stainless Steel

Width: 24 in