24 x 18 in. Stainless Steel Channel Frame Glass Mirror
24 x 18 in. Stainless Steel Channel Frame Glass Mirror
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Secured to concealed wall hanger with theft-resistant mounting
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1/4 in
- Height:
- 24 in
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Glass, Stainless Steel
- Product Type:
- Rectangular Mirror
- Width:
- 18 in