27-7/8 x 13-7/8 in. Paper Towel Dispenser in Stainless Steel
27-7/8 x 13-7/8 in. Paper Towel Dispenser in Stainless Steel
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 27-7/8 in
- IAPMO Listed -:
- No
- Width:
- 13-7/8 in