29-1/2 in. Rectangle Mirror in Stainless Steel (Less Frame)
29-1/2 in. Rectangle Mirror in Stainless Steel (Less Frame)
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Gauge (metal):
- 20 ga
- Height:
- 29-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Product Type:
- Mirror
- Width:
- 17-1/2 in