Bobrick 3-15/16 in. Surface Mount Paper Towel Dispenser in Satin Stainless Steel

BB2620

Color/Finish

(Pricing is for Satin Stainless Steel)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Stainless Steel
Depth
3-15/16 in
Handle Material
Stainless Steel
Height
14-1/16 in
Installation Type
Surface Mount
Material
Stainless Steel
Material Type
304L
Width
10-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday