3-15/16 in. Toilet Paper & Cover Dispenser with Sanitary Napkin Dispenser in Stainless Steel

Part #BB3574  |  Item #4101016  |  Manufacturer Part #B-3574

$ 529.08 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Stainless Steel

Depth: 3-15/16 in

Handle Material: Stainless Steel

Height: 30-5/8 in

Installation Type: Recessed Mount

Material: Stainless Steel

Width: 16 in