Bobrick
30 x 18 in. Stainless Steel Frame Tilt Glass Mirror
Part #BB2931830 | Item #1607366 | Manufacturer Part #B-293 1830
$
281.95
EACH
(Pricing is for 30 in)
Height
Product Details
- Mirror extends 4" from wall at top and tapers to 1" at bottom
- Provides visibility for wheelchair patients
- Beveled edges of frame hug mirror, providing gapless fit for improved appearance and safety while cleaning mirror
Documents
Specifications
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 1/4 in
Height: 30 in
Installation Type: Wall Mount
Material: [Glass, Stainless Steel]
Type: Rectangle Mirrors
Width: 18 in