Bobrick
30 x 24 in. Stainless Steel Channel Frame Glass Mirror
Part #BB1652430 | Item #1795347 | Manufacturer Part #B-165 2430
$
109.62
EACH
(Pricing is for 30 in)
Height
Product Details
- Secured to concealed wall hanger with theft-resistant mounting
Documents
Specifications
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 1/4 in
Height: 30 in
Installation Type: Wall Mount
Material: [Glass, Stainless Steel]
Type: Rectangle Mirrors
Width: 24 in