Bobrick
36 x 18 in. Stainless Steel Frame Tilt Glass Mirror
Part #BB2931836 | Item #1607367 | Manufacturer Part #B-293 1836
$
360.20
EACH
(Pricing is for 36 in)
Height
Product Details
- Secured to concealed wall hanger with theft-resistant mounting
Documents
Specifications
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 1/4 in
Height: 36 in
Installation Type: Wall Mount
Length: 48 in
Material: [Glass, Stainless Steel]
Type: Rectangle Mirrors
Width: 18 in