36 in. Grab Bar in Satin
36 in. Grab Bar in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ends of bar shall pass through concealed mounting flanges and be heliarc welded to form one structural unit
- Grab bar shall comply with barrier-free accessibility guidelines (including ADAAG in the USA) for structural strength
- Snap over mounting flange to conceal mounting screws and/or WingIt fasteners
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Length:
- 36 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Weight Capacity:
- 900 lb
- Width:
- 24 in