Bobrick

4-3/4 in. Stainless Steel Soap and Lotion Dispenser in Satin

Part #BB2112  |  Manufacturer Part #B-2112

Color/Finish:
Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Horizontal stand
  • Soap refill window
  • Concealed wall fastening
  • Hinged filler-top requires special key to open
  • Vandal-resistant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Capacity: 40 oz

Color Finish: Satin

Color Finish Category: Stainless Steel

Height: 4-3/4 in

Installation Type: Surface Mount

Material: Stainless Steel

Width: 8-1/8 in