Bobrick
4-5/16 in. Toilet Paper & Cover Dispenser with Sanitary Napkin Dispenser in Stainless Steel
Part #BB357 | Item #4100835 | Manufacturer Part #B-357
Product Details
Documents
Specifications
ADA Compliant: No
Color Finish: Stainless Steel
Depth: 4-5/16 in
Handle Material: Stainless Steel
Height: 30-5/8 in
Installation Type: Recessed Mount
Material: Stainless Steel
Width: 15-1/2 in