40 oz. Recessed Surface Mount Soap Dispenser in Satin
40 oz. Recessed Surface Mount Soap Dispenser in Satin
Frequently Purchased Together
Product Details
- To prevent corrosion of the tank, use only chloride-free pH-neutral liquid soaps
- Valve is operable with one hand, without tight grasping, pinching, or twisting of the wrist, and with less than 5 pounds of force (22.2 N) to comply with accessible design guidelines (including ADAAG in the USA)
- Corrosion-resistant valve dispenses commercially marketed all-purpose hand soaps
- Concealed, vandal-resistant mounting
- The locked, hinged lid opens for top filling only with special key provided
- Window indicates when refill is required
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 40 fl oz
- Color Finish Category:
- Yellows
- Color Finish Name:
- Satin
- Height:
- 8-1/8 in
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- 1 piece, Seamless
- Width:
- 4-3/4 in