Bobrick

42 x 54 in. 2-Wall Toilet 304 Stainless Steel Compartment Grab Bar in Satin

Part #BB5897  |  Manufacturer Part #B-5897

Color/Finish:
Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Satin

Color Finish Category: Stainless Steel

Diameter: 1-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 54 in

Material: Stainless Steel

Material Type: 304

Mount Type: Wall

Width: 42 in