Bobrick
48 x 24 in. Stainless Steel Channel Frame Mirror
Part #BB1652448 | Item #4100864 | Manufacturer Part #B-165 2448
$
163.71
EACH
(Pricing is for 48 in)
Height
Product Details
Documents
Specifications
Height: 48 in
Material: Stainless Steel
Width: 24 in