Bobrick 6-1/8 x 6-1/8 in. Recessed Toilet Tissue Dispenser

BB667

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Clamps for securing to stud walls or countertop aprons

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Bright Polished Stainless Steel
Color Finish Category
Stainless Steel
Depth
3-3/8 in
Height
6-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Stainless Steel
Width
6-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday