6-3?16 x 12-3?8 in. Surface Mounted Double Toilet Tissue Dispenser with Hoods in Polished Stainless Steel

You last purchased this on
 
Bobrick

6-3?16 x 12-3?8 in. Surface Mounted Double Toilet Tissue Dispenser with Hoods in Polished Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bobrick

6-3?16 x 12-3?8 in. Surface Mounted Double Toilet Tissue Dispenser with Hoods in Polished Stainless Steel

  • Fast #
  • Part #BB6999
  • Item #4100857
  • Manufacturer Part #B-6999
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel material
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Yellows
Color Finish Name:
Satin
Depth:
4-3/4 in
Height:
6-3/16 in
IAPMO Listed -:
No
Installation Type:
Surface Mount
Material:
Stainless Steel
Material Type:
304
Width:
12-3/8 in