60 in. Grab Bar in Satin

Part #BB58616  |  Item #4101058  |  Manufacturer Part #B-58616

$ 160.50 EACH

Color/Finish:
Satin

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Satin

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Stainless Steel

Material Type: 304

Mount Type: Wall

Width: 32 in