60 in. Shower Curtain Rod with Concealed Mounting in Stainless Steel

You last purchased this on
 
Bobrick

60 in. Shower Curtain Rod with Concealed Mounting in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bobrick

60 in. Shower Curtain Rod with Concealed Mounting in Stainless Steel

  • Fast #
  • Part #BB207X60
  • Item #4100996
  • Manufacturer Part #B-207x60
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Diameter:
1 in
Gauge (metal):
20 ga
Installation Type:
Concealed Mount
Length:
60 in
Material:
Stainless Steel
Material Type:
304