Bobrick
60 x 24 in. Stainless Steel Channel Frame Mirror
Part #BB1652460 | Item #4100880 | Manufacturer Part #B-165 2460
$
202.55
EACH
(Pricing is for 60 in)
Height
Product Details
Documents
Specifications
Height: 60 in
Material: Stainless Steel
Width: 24 in