Bobrick

7-1/4 x 12-1/4 in. Paper Towel Dispenser in Satin Stainless Steel

Part #BB263  |  Manufacturer Part #B-263

Color/Finish:
Satin Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dispenses singlefold paper towels with ease

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Satin Stainless Steel

Color Finish Category: Stainless Steel

Depth: 6-1/8 in

GSA Approved: No

Height: 7-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Stainless Steel

Material Type: 304L

Width: 12-1/4 in