12 gal Stainless Steel Waste Receptacle
ClassicSeries® 12 gal Stainless Steel Waste Receptacle
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 12 gal
- Collection:
- ClassicSeries®
- Color Finish Name:
- Satin
- Depth:
- 4 in
- Height:
- 29-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Waste Container, Container
- Width:
- 16 in