Bobrick

ClassicSeries® 2 Robe Hook in Satin Stainless Steel

Part #BB6727  |  Manufacturer Part #B-6727

Color/Finish:
Satin Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: ClassicSeries®

Color Finish: Satin Stainless Steel

Color Finish Category: Stainless Steel

IAPMO Listed: No

Material: Stainless Steel

Mount Type: [Concealed, Wall]

Number of Hooks: 2

Width: 4 in