Bobrick

ClassicSeries® 40 oz. Soap Dispenser in Black and Grey

Part #BOBRB40

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve dispenses all-purpose soaps
  • Vandalism-resistant lid has keyless locking device, pivots up for easy top filling
  • Translucent container provides visible soap level
  • Concealed wall/mirror mounting, removable for cleaning
  • Capacity: 40-fluid ounce(1.2 L)
  • Push dispensing
  • Height: 6-7/8"
  • 5-13/16"
  • Depth: 3-3/16"

ADA Compliant

Specifications

ADA Compliant: Yes

Capacity: 40 oz

Collection: ClassicSeries®

Color Finish: [Black, Grey]

Color Finish Category: Blacks

Depth: 3-3/8 in

Height: 6-7/8 in

Material: Plastic

Material Type: ABS

UL Listed: No

Width: 5-13/16 in