ClassicSeries® 6.4 gal. Waste Receptacle

Part #BB279  |  Item #1623855  |  Manufacturer Part #B-279

$ 147.02 EACH

Capacity:

6.4 gal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Capacity: 6.4 gal

Collection: ClassicSeries®

Color Finish: Stainless Steel

Depth: 6 in

Handle Material: Stainless Steel

Height: 18 in