10 in. Wall Mount Napkin Receptacle in Satin

You last purchased this on
 
Bobrick

Contura Series® 10 in. Wall Mount Napkin Receptacle in Satin

This product requires certification to purchase.
You last purchased this on
 
Bobrick

Contura Series® 10 in. Wall Mount Napkin Receptacle in Satin

  • Fast #
  • Part #MRB270
  • Item #6228895
  • Manufacturer Part #270
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drawn cover secured to cabinet with full-length piano-hinge
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
1 gal
Collection:
Contura Series®
Color Finish Name:
Satin
Depth:
3-13/16 in
Gauge (metal):
22 ga
Height:
10 in
Installation Type:
Surface Mount
Material:
Stainless Steel
Material Type:
304
Width:
7-1/2 in