6 in. 50 oz. Soap and Lotion Dispenser
Contura Series® 6 in. 50 oz. Soap and Lotion Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lid has concealed locking device
- Concealed wall/mirror mounting
- Valve removable for easy maintenance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 50 oz
- Collection:
- Contura Series®
- Height:
- 13-1/2 in
- Installation Type:
- Recessed Mount
- Material:
- Plastic
- Material Type:
- Polymer
- Width:
- 6 in