Bobrick
Contura Series® 9-3/8 in. Partition Mount Sanitary Napkin Disposal in Stainless Steel
Part #BB4354 | Item #4100894 | Manufacturer Part #B-4354
Product Details
Specifications
ADA Compliant: Yes
CARB OTC LEED Compliant: No
Collection: Contura Series®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Height: 9-3/8 in
IAPMO Listed: No
Material: Stainless Steel
Width: 11 in