Bobrick
Contura Series® Paper Towel Dispenser and Waste Receptacle in Satin Stainless Steel
Part #BB4369 | Item #4100911 | Manufacturer Part #B-4369
Product Details
Specifications
ADA Compliant: Yes
CARB OTC LEED Compliant: No
Collection: Contura Series®
Color Finish: Satin Stainless Steel
Depth: 4 in
Height: 26-5/8 in
IAPMO Listed: No
Material: Stainless Steel
Width: 11-3/8 in