Bobrick
Contura Series® Stainless Steel Wall Mount Sanitary Napkin Disposer in Satin
Part #BB4353 | Item #4100892 | Manufacturer Part #B-4353
Product Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Capacity: 1.2 gal
Collection: Contura Series®
Color Finish: Satin
Depth: 4 in
Gauge: 22
Height: 9-1/2 in
IAPMO Listed: No
Installation Type: Wall Mount
Material: Stainless Steel
Width: 11-1/4 in