Bobrick
ConturaSeries® 12.8 gal Stainless Steel Waste Receptacle
Part #BB43644 | Item #4101018 | Manufacturer Part #B-43644
$
542.03
EACH
Capacity:
12.8 galProduct Details
Documents
Specifications
Capacity: 12.8 gal
Collection: ConturaSeries®
Color Finish: Satin
Depth: 4 in
Height: 26-1/4 in
Material: Stainless Steel
Width: 15-7/8 in