Horizontal Recessed Baby Changing Station in Stainless Steel

Part #BKB110SSRE  |  Item #3794214  |  Manufacturer Part #KB110-SSRE

$ 1,960.20 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Smooth, concave changing area with safety straps, 2 hooks for bags or purses
  • Features instruction graphics, safety message in 6 languages and Braille
  • Pneumatic cylinder provides controlled, slow opening and closing of changing bed
  • No hinge structure exposed on interior or exterior surfaces
  • Equipped with liner dispenser
  • Unit is opened and closed with 1 hand and less than 5 pounds of force

Documents

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 3/4 in

Gauge: 18

Height: 23 in

Installation Type: Recessed Mount

Material: Stainless Steel

Width: 37 in