Bobrick
Koala Kare Surface Mount Baby Changing Station in Stainless Steel
Part #BBKB110SSWM | Item #4101027 | Manufacturer Part #B-KB110-SSWM
$
2,503.95
EACH
Installation Type:
Surface MountProduct Details
- Horizontal baby changing station
- Cleanable mold-resistant silver-liner interior surface
- Fiberglass removed from the air stream
- Mold-resistant poly-carbonate drain pan pitched for drainage
- Grooved aluminum tubing with enhanced fins and end plates
- Easily removable top panel with locking air seal and knockout light
- Balanced air flow from sides or end of plenum
Documents
Specifications
Collection: Koala Kare
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 4 in
Gauge: 18
Height: 20 in
Installation Type: Surface Mount
Material: [Plastic, Stainless Steel]
Material Type: [304, Polyethylene]
Width: 35-1/4 in