0 items

Bobrick Matric® ABS Paper Towel Dispenser in Off White

BB5262

Color Finish

(Pricing is for Off White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Collection
Matric®
Color Finish
Off White
Color Finish Category
Whites
Depth
4-3/4 in
Handle Material
Plastic
Height
15-3/16 in
Installation Type
Surface Mount
Material
Plastic
Material Type
ABS
Width
11-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday