0 items

Bobrick Matrix Multi-Roll Tissue Dispenser in Satin

BB5288

Color Finish

(Pricing is for Satin)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Concealed locking device
  • Extra roll easily shifts into place when bottom roll is depleted

SPECIFICATIONS

ADA Compliant
Yes
Collection
Matrix
Color Finish
Satin
Depth
6-7/8 in
Installation Type
Surface Mount
Length
42 in
Material
Stainless Steel
Width
6-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday