Bobrick

MatrixSeries™ 15-1/16 x 11-5/8 in. Paper Towel Dispenser in Grey

Part #BB52860  |  Manufacturer Part #B-52860

Color/Finish:
Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Delivers preset length of paper towel, 2" or 4" per stroke
  • Stub roll 4"
  • Accepts standard core rolls 7 1/4" to 8" wide, up to 8" diameter

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: MatrixSeries™

Color Finish: Grey

Color Finish Category: Greys

Depth: 10-1/8 in

GSA Approved: No

Height: 15-1/16 in

IAPMO Listed: No

Installation Type: Surface Mount

Material: Plastic

Material Type: ABS

Width: 11-5/8 in