Paper Towel Dispenser in Satin Stainless Steel

You last purchased this on
 
Bobrick

Paper Towel Dispenser in Satin Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bobrick

Paper Towel Dispenser in Satin Stainless Steel

  • Fast #
  • Part #BB2621
  • Item #1795339
  • Manufacturer Part #B-2621
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Name:
Satin Stainless Steel
Depth:
3-15/16 in
Height:
14-1/16 in
Installation Type:
Surface Mount
Material:
Stainless Steel
Material Type:
304L
Width:
10-3/4 in