Bobrick Roll Towel Dispenser in Satin Stainless Steel

BB2860

Manufacturer Part #: B-2860

Color/Finish

(Pricing is for Satin Stainless Steel)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Accommodates 8" wide, up to 8" diameter rolls, 800' long, plus 3 1/2" diameter stub roll with automatic transfer
  • Door has tumbler lock and piano-hinge
  • Touch-free, pull-towel mechanism dispenses 12" length per pull of universal towels

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Stainless Steel
Depth
8-15/16 in
Handle Material
Stainless Steel
Height
15 in
Installation Type
Surface Mount
Material
Stainless Steel
Material Type
304L
Width
11-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday