0 items

Bobrick Single Robe Hook

BB671

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Bright Polished Stainless Steel
Color Finish Category
Stainless Steel
Depth
2 in
Height
1-1/4 in
IAPMO Listed
No
Length
2 in
Material
Stainless Steel
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday