Single Roll Toilet Paper Dispenser in Stainless Steel

You last purchased this on
 
Bobrick

Single Roll Toilet Paper Dispenser in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bobrick

Single Roll Toilet Paper Dispenser in Stainless Steel

  • Fast #
  • Part #BB6857
  • Item #4100947
  • Manufacturer Part #B-6857
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
2 in
Installation Type:
Wall Mount
Material:
Stainless Steel
Material Type:
304
Width:
7-1/4 in