0 items

Bobrick Stainless Steel Shower Curtain Rod with Concealed Mounting in Satin

BB207X

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Satin
Diameter
1 in
Gauge
20
IAPMO Listed
No
Length
36 in
Material
Aluminum, Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday