Stainless Steel Soap and Lotion Dispenser in Polished Chrome
Stainless Steel Soap and Lotion Dispenser in Polished Chrome
Frequently Purchased Together
Product Details
- Body and shank are high-impact-resistant ABS plastic with a shatter-resistant polyethylene container
- Mounting thickness 1"
- Corrosion resistant soap dispenser with vandal-resistant locking cover and free-turning spout
- Bright-polished spout
Specifications
- ADA Compliant:
- No
- Capacity:
- 20 oz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Surface Mount
- Material:
- Plastic