Stainless Steel Wall Mount Soap and Lotion Dispenser in Polished Chrome

Part #BB82216  |  Item #1607362  |  Manufacturer Part #B-82216

$ 69.92 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout shall rotate 360° without damage to valve mechanism
  • Escutcheon shall lock to body with concealed locking mechanism that is opened with special key provided
  • Piston, spout, and supply-tube assembly shall be removable from top for filling and maintenance
  • Valve shall be equipped with Plastic cylinder, Stainless Steel spring, U-packing, seal and duckbills

Specifications

ADA Compliant: No

Capacity: 20 oz

Color Finish: Polished Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Material: Stainless Steel