12 L Lotion Liquid Soap Cartridge in Gold
SureFlo® 12 L Lotion Liquid Soap Cartridge in Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Capable of dispensing soap from a 12-liter tank cartridge to a maximum number of five soap dispensers
- Dimensions: 0.7" x 1.4" x 0.8"
- For use with mounted soap dispensing cabinet
Specifications
- Application:
- Hand Wash
- Brand Model Compatibility:
- B-830 Soap Dispensing System
- Collection:
- SureFlo®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Hand Soap
- Size:
- 12 L