Bobrick

SureFlo® 12 L Lotion Liquid Soap Cartridge in Pink

Part #BOBBOB81212

Size:

12 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium pink soap
  • For use with mounted soap dispensing cabinet
  • Capable of dispensing soap from a 12-liter tank cartridge to a maximum number of five soap dispensers
  • Dimensions: 7/10" x 12/5" x 4/5"

Specifications

Application: Hand Wash

Brand Model Compatibility: B-830 Soap Dispensing System

Collection: SureFlo®

Color Finish: Pink

Color Finish Category: Pinks

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Liquid Soap

Size: 12 L