0 items

Bobrick Toilet Paper and Cover Dispenser with Sanitary Napkin Disposer in Satin

BB3579

Color Finish

(Pricing is for Satin)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
Satin
Depth
4-3/16 in
Height
30-7/8 in
IAPMO Listed
No
Installation Type
Surface Mount
Material
Stainless Steel
Material Type
304L
Width
17-3/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday