Toilet Seat Cover Dispenser in Satin Stainless Steel
Toilet Seat Cover Dispenser in Satin Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fills from bottom
- Dispenser fills from bottom through concealed opening
- Dispenses 250 single- or half-fold toilet seat covers
- One-piece, seamless construction
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 2 in
- Height:
- 11 in
- Material:
- Stainless Steel
- Width:
- 15-3/4 in